Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Anti-Impact Gloves with Thumb Padding & Detachable Wrist Support
Shop All Impacto Protective Products Products
Click to view available options
Size:
Small
Large
Hand:
Specific
Description
- Nylon fabric ensures breathability and comfort
- Contoured VEP 1/8 in. padding in the palm and thumb web area protects from impact
- Fingerless style for tactile feedback and mobility
- Suede leather cover offers abrasion protection
- Detachable leather wrist support prevents over flexion and over extension to help prevent RSI
- For protection from hand tools and power tools
- Ideal for applications in construction, assembly, manufacturing, maintenance. and warehousing
Specifications
Specifications
Back Material | Nylon Lycra™ |
Cuff Material | Suede Leather |
Color | Blue, Gray |
Hand | Specific |
Material | Suede |
Product Type | Anti-impact Gloves |
Size | Large |
Finger Style | Fingerless |
For Use With (Application) | Construction, Assembly, Manufacturing, Maintenance, and Warehousing |
Glove Cuff Color | Gray |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction