Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Anti-Impact Trigger Finger Gloves with VEP Padding
Shop All Impacto Protective Products Products
Click to view available options
Size:
Medium
Hand:
Right
Description
- Soft pearl leather palm provides dexterity and abrasion protection
- Back is constructed of peal leather and nylon to ensure breathability
- VEP 1/8 in. padding in the palm, thumb, and index finger for protection from impact and shock
- Half finger design with extended index finger provides tactile feedback and mobility
- Elastic wrist with hook and loop closure
- Pull tabs at the fingertips for easy removal
- Ideal for protection from electric, air, and power tools
Specifications
Specifications
| Cuff Material | Elastic |
| Color | Black, White |
| Hand | Right |
| Material | Pearl Leather |
| Product Type | Anti-impact Gloves |
| Size | Medium |
| Finger Style | Half |
| For Use With (Application) | Construction, Manufacturing and Maintenance |
| Glove Cuff Color | Black |
| Glove Cuff Style | Hook and Loop |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction