Learn More
Impacto™ Back Coach Back Support
Impacto™ Back Coach Back support with suspenders support the lower back and abdominal area
$67.73
Specifications
| Closure Type | Hook and loop |
|---|---|
| Product Type | Back Coach™ Back Support |
| For Use With (Application) | Breakaway suspenders, light-duty applications, used in many industries including retail, warehousing, manufacturing, retail, automotive, provides protection from strain when working on repetitive tasks or lifting |
| Material | Elastic |
| Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Price | Quantity & Availability | |||
|
19-076296
|
Impacto™
BC50 |
X-Large | 41 to 48 in. | 104.1 to 121.9 cm |
Each of 1 for $67.73
|
|
|||
Description
Impacto™ Back Coach Back Support
- Features adjustable elastic side straps
- Non-slip strips, nonmetallic support stays offer additional support
- Mesh panels for ventilation
- Suspenders included
Order Info
When ordering belts to be worn over clothing, add 2 in. (5.1cm) to waist size.
Specifications
| Hook and loop | |
| Back Coach™ Back Support | |
| Breakaway suspenders, light-duty applications, used in many industries including retail, warehousing, manufacturing, retail, automotive, provides protection from strain when working on repetitive tasks or lifting | |
| Elastic |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.