Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Double Padded Anti-Impact Gloves
Shop All Impacto Protective Products Products
Click to view available options
Size:
Large
X-Large
Hand:
Left
Description
- VEP provides impact absorbing and shock dissipation qualities, as well as absorption of higher levels of vibration
- Fingerless style for tactile feedback and mobility
- Suede leather offers abrasion protection & durability
- Side padding protects from impact during automotive applications
Specifications
Specifications
Color | Blue, Yellow |
Hand | Left |
Material | Nylon Lycra |
Product Type | Anti-impact Gloves |
Size | Large |
Finger Style | Fingerless |
For Use With (Application) | Automobile Construction |
Glove Cuff Style | Open |
Series | 523-24 |
Length (English) | 9 in. |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction