Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Anti-Impact Gloves with Detachable Leather Wrist Support
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Specific
Description
- Nylon fabric ensures optimum breathability and comfort
- Contoured VEP 1/8 in. padding in palm and wrist
- Fingerless style leaves fingers open for tactile feedback and mobility
- Detachable wrist support helps to prevent repetitive strain injuries
- Offers protection from hand tools and power tools
- Ideal for applications in construction, assembly, manufacturing, maintenance, and warehousing
Specifications
Cuff Material | Suede Leather |
Color | Blue, Gray |
Hand | Left |
Material | Nylon |
Product Type | Anti-impact Gloves |
Size | Medium |
Finger Style | Fingerless |
For Use With (Application) | Construction, Assembly, Manufacturing, Maintenance, and Warehousing |
Glove Cuff Color | Gray |
Series | 703-10 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction