IMPACTO™ Full Finger Anti-Impact Glove Liner

For extended use with heavy-impact tools

Manufacturer: Impacto Protective Products 60100PXL

 View more versions of this product

Catalog No. 19-048-714D

  Check Availability
Add to Cart

    Specifications

    Finger Style Full
    Exterior Finish Soft
    Circumference (English) Hand 10 to 11 in.
    Includes Visco Elastic Polymer padding in the palm, finger
    Length (English) 11 in.
    Length (Metric) 28cm
    Material Polycotton Lycra™
    Circumference (Metric) Hand 25 to 28cm
    Size X-Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit