Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Wrist support with fingerless glove

Catalog No. p-4717639 Shop All Impacto Protective Products Products
Encompass
Click to view available options
Hand:
Left
Right
Specific
Size:
Small
Medium
Large
X-Large

Catalog No. 19-084735

Supplier: Impacto™ 70520010050

Only null left
Add to Cart
Add to Cart

Impacto™ 705-20 Fingerless Nylon glove with adjustable wrist support to prevent from RSI

Impacto™ Wrist Support

  • Fingerless nylon Lycra glove with grain leather palm
  • Grain leather wrist support prevents wrist over flexion and over extension to protect from RSI

Specifications

Product Type Impacto wrist support
Length (Metric) 12.7 cm
Length (English) 5 in.
Size X-Large
Hand Specific
Material Leather
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.