Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Impactosol Flat GEL Insoles
Shop All Impacto Protective Products Products
Click to view available options
Size:
Men: 11 to 13, Women: 13 to 14
Men: 14 to 16
Men: 2 to 4, Women: 4 to 6
Men: 5 to 7, Women: 7 to 9
Men: 8 to 10, Women: 10 to 12
Description
Impacto™ IMPACTOSOL Anti-Fatigue Insoles
- Made with VEP gel with Poron foam top layer provides cushioning and even distribution of weight to protect pressure points
- Anti-bacterial
- For use with most types of footwear including low cut footwear Can be trimmed for a perfect fit
Specifications
Specifications
| Color | Blue |
| Length (English) | 8 in. |
| Length (Metric) | 20.32 cm |
| Material | Gel |
| Size | Men: 2 to 4, Women: 4 to 6 |
| Style | Open cell structure full flat insoles |
| Gender | Unisex |
| Product Type | Impactosol Insoles |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction