Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Steel Horseshoe Magnet

Shop All United Scientific Supplies, Inc Products


Click to view available options
Length (English):
3 in.
4 in.
5 in.
6 in.
Description
- Strong magnet with horseshoe design
- Made from zinc-plated steel, with North and South poles marked
- Keeper included
- Available in 2 inch, 3 inch, 4 inch, 5 inch, and 6 inch
Specifications
Specifications
| Material | Steel |
| For Use With (Application) | Magnetic Demonstrations |
| Grade | 5+ |
| Product Type | Magnet |
| Length (English) | 6 in. |
Warning: Cancer and reproductive harm
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction