Learn More
Description
- Made with 75% nylon, 13% spandex and 12% polyester
- Offer moderate graduated compression 15-20mmHg for quicker blood return
- Seamless toe with soft comfortable welt without restriction
- Cushioned in Achilles tendon area for better protection and comfort
- Breathable foot with arch support
- Reciprocated heel and toe ensure better fit and comfort
- Size letter knit in on the bottom of toe for quick reference
- Helpful with other medical conditions such as Deep Vein Thrombosis (DVT), varicose veins, circulation issues associated with diabetes and leg and ankle swelling
- Ankle Circumference: 8.75 - 10 in. (Medium); 10-11.5 in. (Large); 11.5 - 13 in. (X-Large)
- Calf Circumference: 12-16.5 in. (Medium); 16.5-18 in. (Large); 18-19.75 (X-Large)
Specifications
Specifications
| Color | Black |
| Material | Nylon |
| Size | Medium; Men: 7.5 to 10 |
| Toe Material | Plain Toe |
| Gender | Unisex |
| Product Type | Socks |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.