Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Industrial Compression Energy Socks

Impacto™ NRGSOCK Industrial Compression Energy Socks provide support for long term standing on concrete floors. Ideal for extended shift operations: 10-12 hours.

Specifications

Color Black
Material Nylon
Toe Material Plain Toe
Gender Unisex
Product Type Socks
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-400-140
View Documents
Impacto™
NRGSOCKXL
X to Large; Men: 12.5 to 14 N/A N/A N/A
19-400-138
View Documents
Impacto™
NRGSOCKL
Large; Men: 10.5 to 12 N/A N/A N/A
19-400-139
View Documents
Impacto™
NRGSOCKM
Medium; Men: 7.5 to 10 N/A N/A N/A
Description

Description

Impacto™ Compression Industrial Socks

  • Offer moderate graduated compression 15-20mmHg for quicker blood return
  • Cushioned in Achilles tendon area for better protection and comfort
  • Breathable foot with arch support
  • Reciprocated heel and toe ensure better fit and comfort
  • Helpful with other medical conditions such as Deep Vein Thrombosis (DVT), varicose veins, circulation issues associated with diabetes and leg and ankle swelling
  • Sizing - Ankle Circumference L 10-11.5 in; XL 11.5-13 in. Calf Circumference L 16.5-18 in; XL 18-19.75
Specifications

Specifications

Black
Plain Toe
Socks
Nylon
Unisex
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.