Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Inlet Liner: Split Type, Cup Design
Click to view available options
Packing Material:
10% OV-1 on Chromosorb W HP
None
Wool
Quantity:
1 Ea.
25 Pk.
5 Pk.
Description
- Basic problems related with incorrect choice of liner include the higher potential of peak tailing and mass discrimination
- Inlet liner volume is recommended to be larger than the amount of sample injected by syringe so as to avoid any reaction with the sample
- Injector port liner is suitable to make connection between sample introduction and GC column
- Split type has wide bore (4 mm I.D.) which is suitable for solvent extraction
- Cups are used to enable sample mixing
- OV-1 is a modified silicone polymer which has good temperature stability and is suitable for use as liquid phases in chromatography
- Chromosorb W, a fragile white solid prepared by heating the diatomaceous earth with a flux
- The resulting fine structure is cemented over glass which results in large and irregular pores
- HP is the classification of a support as high performance grade

Specifications
Specifications
Quantity | 25 Pk. |
Length (Metric) | 78.5 mm |
Packing Material | Wool |
Product Type | Inlet Liner |
Deactivation | Silanized |
Description | Split Type, Cup Design |
Diameter (Metric) Inner | 4 mm |
Diameter (Metric) Outer | 6.3 mm |
For Use With (Equipment) | Agilent (5890, 6890, and 7890), Finnigan (9001 GCQ), and Varian (CP-1177 Injector) |
Liner Material | Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction