Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liners for Split Injection - Siltek™ Split with Wool
SDP

Catalog No. 06717953 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
25/Pk.
5/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-717-953 25/Pk.
06-717-944 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-717-953 Supplier Restek™ Supplier No. 20783213.25

For use with Agilent 7673 autosampler.

  • Geometry: Straight
  • Material: Borosilicate Glass
  • Packing: Deactivated Wool
  • Deactivation: Siltek
  • Liner ID: 4.0mm
  • OD: 6.3mm
  • Length: 78.5mm

Specifications

Product Type Siltek Straight Inlet Liner
Packing Material Deactivated Wool
Length (Metric) 7.85 cm
Quantity 25/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.