Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liners for Split Injection - Siltek™ Split with Wool
SDP

For use with Agilent 7673 autosampler.

$309.00

Specifications

Length (Metric) 7.85 cm
Packing Material Deactivated Wool
Product Type Siltek Straight Inlet Liner
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Outer Liner Material Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Outer Liner Material Quantity Price Quantity & Availability  
06-717-944
SDP
View Documents
Restek™
20782213
0.63 cm Borosilicate Glass 5/Pk.
Pack of 5 for $309.00
Only null left
Add to Cart
 
06-717-953
SDP
View Documents
Restek™
20783213.25
0.63 cm Borosilicate Glass 25/Pk. N/A N/A N/A
Description

Description

  • Geometry: Straight
  • Material: Borosilicate Glass
  • Packing: Deactivated Wool
  • Deactivation: Siltek
  • Liner ID: 4.0mm
  • OD: 6.3mm
  • Length: 78.5mm
Specifications

Specifications

7.85 cm
Siltek Straight Inlet Liner
0.63 cm
Borosilicate Glass
Deactivated Wool
0.4 cm
Agilent GCs Equipped with Split/Splitless Inlets
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.