Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liners for Splitless Injection - Splitless (Quartz)
SDP

Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems

$219.00 - $267.00

Specifications

Length (Metric) 7.85 cm
Product Type IP Straight Inlet Liner
Quantity 5/Pk.
Diameter (Metric) Outer 0.65 cm
Liner Material Quartz
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity & Availability  
06-718-173
SDP
View Documents
Restek™
20913
0.4 cm
Pack of 5 for $219.00
Only null left
Add to Cart
 
06-718-181
SDP
View Documents
Restek™
20915
0.2 cm
Pack of 5 for $267.00
Only null left
Add to Cart
 
Description

Description

  • Compatible with Agilent™/Finnigan columns
  • Liners should be packed with wool or fused silica beads to trap nonvolatile residue and prevent column contamination when analyzing dirty samples
  • To order liners in pack quantities, please contact your Fisher Scientific™ Customer Service Representative

Specifications

Specifications

7.85 cm
5/Pk.
Quartz
IP Straight Inlet Liner
0.65 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.