Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Inlet Tubes for Autoclavable Bottletop Dispenser
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
160 to 310 mm
175 to 340 mm
190 to 370 mm
Description
- Made of FEP material
- Telescopic tube; length is adjustable
- Broader side: Outer dia. is 9mm, Inner dia. is 8mm
- Narrower side: Outer dia. is 7mm, Inner dia. is 6mm
Certifications
CE Certified, ISO 13485-2003, ISO 9001-2008, Compliance as per ISO 8655
Specifications
Specifications
| Certifications/Compliance | CE Certified, ISO 13485-2003, ISO 9001-2008, Compliance as per ISO 8655 |
| Color | Translucent |
| For Use With (Equipment) | Fisherbrand Autoclavable Bottletop Dispenser |
| Length (Metric) | 175 to 340 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction