Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Distance Learning: Osmosis and Diffusion
GREENER_CHOICESCI_ED

Catalog No. S798795 Shop All Aldon Products
Change view
Click to view available options
Class Size:
2 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S798795 2 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S798795 Supplier Innovating Science™ Supplier No. IS1514
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Students learn about two forms of passive transport, diffusion and osmosis; compare and contrast similarities and differences between the processes

  • Investigate process of diffusion and determine effect of solution temp on rate of diffusion of a solute
  • Set up environment likely to facilitate osmosis and gather data to determine if osmosis occurred
  • Contains enough material for two groups of students

Includes:

  • 3 mL blue food coloring
  • 20 mL deionized water
  • 1 sucrose QuickSolution (to make 20 mL of 1 M solution)
  • 2 pieces of dialysis tubing
  • 4 plastic cups
  • 2 graduated pipettes
  • 2 plastic vials
  • Instruction manual

Specifications

Certifications/Compliance Next gen aligned
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Life science
Includes 3 mL blue food coloring, 20 mL deionized water, 1 sucrose QuickSolution (makes 20 mL of 1 M solution), 2 pieces of dialysis tubing, 4 plastic cups, 2 graduated pipettes, 2 plastic vials, instruction manual
Material Cardboard Box Kit
Weight (English) 0.5 lb.
Dimensions (L x W x H) 5.5 x 4.25 x 6.75 in.
Class Size 2 Lab Groups
Product Type Osmosis and Diffusion Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.