Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Inoculating Loops, Plastic
SDPSCI_ED

Catalog No. p-7121072 Shop All United Scientific Supplies, Inc Products
Click to view available options
Volume:
1 μL
10 μL
Color:
Blue
White

Catalog No. S13130

Supplier: United Scientific™ K1020

Only null left
Add to Cart
Add to Cart

Disposable economical Plastic Inoculating Loops for use when flame sterilization is not needed.

  • Overall length is 8.75 in.
  • Sterilized and packed in a plastic bag.

Specifications

Disposable Single-use
Diameter (English) Inside 0.16 in.
Diameter (Metric) Inside 4 mm
Material Plastic
Volume 10 μL
Length (English) 8.75 in.
Length (Metric) 22.23 cm
Sterility Sterile
Size Small
Color Blue
Product Type Inoculating Loop
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.