Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ InSight Accessories
Maximize your Thermo Scientific™ InSight with essential accessories.
Supplier: Thermo Scientific™ INSIGHTLINK1008
Description
Thermo Scientific™ InSight accessories include replacement batteries, mote cable assembly, terminal block kits, power cables and more.
- Replacement C battery Li ion
- Mote commissioning cable assembly
- External PSU 110V for T3C1D2 mote
- Terminal block kit
- InSightLink gateway power cable
- InSightLink gateway
- Internal 12V power cable for T3C1D2 mote

Specifications
InSightLink Gateway | |
Remote Monitoring, Asset Management Solution | |
915 MHz |
InSightLink gateway (915MHz -> customer ethernet -> Cloud) | |
Mote Commissioning Cable Assembly |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Not available outside North America
Spot an opportunity for improvement?Share a Content Correction