Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ InSight Accessories
Maximize your Thermo Scientific™ InSight with essential accessories.
$5.92 - $301.00
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
11-676-531
|
Thermo Scientific™
ACCBAT1002 |
Each for $39.70
|
|
||||||
11-676-530
|
Thermo Scientific™
ACCCON1004 |
Mote commissioning cable assembly |
Each for $301.00
|
|
|||||
11-676-407
|
Thermo Scientific™
INSPTMONT001 |
Mounting HW (spare part) |
Each for $5.92
|
|
|||||
11-676-506
|
Thermo Scientific™
ACCCON1016 |
InSightLink gateway power cable |
Each for $212.50
|
|
|||||
11-676-515
|
Thermo Scientific™
INSIGHTLINK1008 |
InSightLink gateway (915MHz -> customer ethernet -> Cloud) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
Thermo Scientific™ InSight accessories include replacement batteries, mote cable assembly, terminal block kits, power cables and more.
- Replacement C battery Li ion
- Mote commissioning cable assembly
- External PSU 110V for T3C1D2 mote
- Terminal block kit
- InSightLink gateway power cable
- InSightLink gateway
- Internal 12V power cable for T3C1D2 mote
- Warranty varies by country, please contact us for details
Not available outside North America
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title