Learn More
Description
- Screening proteins from various human, mouse and rat tissues
- Contains mouse brain lysate (30μg total protein per lane) on 4-20% Tris-Glycine mini gel
- Prepared from resolution by SDS-PAGE at 125V for 1 hour
- Proteins are electro-blotted for 2 hours at 25V onto PVDF membrane
- Stained with amido black for visualization of proteins
Recommended Storage
Store at room temperature
Specifications
Specifications
| For Use With (Application) | Screening proteins from various human, mouse and rat tissues |
| Quantity | 1 Membrane |
| Material | PVDF |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
