Learn More
Description
- Material: Instrument-grade 304 grade stainless steel
Order Info
Maximum continuous lengths are: 2000 ft. (1/16 in. OD), 1500 ft. (1/8 in. OD), and 750 ft. (1/4 in. OD). The availability of long lengths is subject to inventory constraints. Lead times may vary depending on the continuous length needed. Please inquire before ordering.
Specifications
Specifications
| Type | Welded/Drawn Tubing |
| Certifications/Compliance | CGA |
| For Use With (Application) | For Providing Carrier, Fuel, Make-up or Auxiliary Gases to Laboratory Instruments |
| Diameter (English) Inner | 0.04 in. |
| Diameter (English) Outer | 0.0625 in. |
| Diameter (Metric) Outer | 0.158 cm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.62 m |
| Material | Stainless Steel (304) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
