Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Micro Instrument Sterilizing Cases

Catalog No. p-4184768
Click to view available options
Product Type:
Sterilizing Case with Adjustable Cushions
Sterilizing Case with Fixed Cushions

With handles and removable cover

  • Double rows of pins welded to bottom hold instruments in place
  • Strips of silicone rubber cushions on bottom and cover give added protection to instruments (fixed or adjustable, depending on style)
  • Perforated cover and bottom assure complete heat penetration with no build-up of condensation
  • All edges rolled for safety
  • Easily operated lock holds cover securely

Specifications

For Use With (Application) Organize and Protect Instruments from Damage During Sterilization, Storage and Transport
For Use With (Equipment) Micro Instrument
Includes Handle and Removable Cover
Product Type Sterilizing Case with Fixed Cushions
Length (Metric) 21.6 cm
Length (English) 8.5 in.
Width (Metric) 20.3 cm
Width (English) 8 in.
Height (Metric) 3.2 cm
Height (English) 1.25 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.