Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Intelli-Sense™ Multi-Speed Blowers without Control Box
SDP

Catalog No. p-7162777 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
Coated Steel
Fiberglass
PVC
Voltage:
115 V
230 V
Width (English):
10 in. (Inlet)
12 in. (Inlet)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Voltage Width (English)
16-317-242 Coated Steel 115 V 10 in. (Inlet)
16-317-243 Coated Steel 230 V 10 in. (Inlet)
16-317-244 Coated Steel 115 V 12 in. (Inlet)
16-317-245 Coated Steel 230 V 12 in. (Inlet)
16-317-246 Fiberglass 115 V 10 in. (Inlet)
16-317-247 Fiberglass 230 V 10 in. (Inlet)
16-317-248 Fiberglass 115 V 12 in. (Inlet)
16-317-249 Fiberglass 230 V 12 in. (Inlet)
16-317-250 PVC 115 V 10 in. (Inlet)
16-317-251 PVC 230 V 10 in. (Inlet)
16-317-252 PVC 115 V 12 in. (Inlet)
16-317-253 PVC 230 V 12 in. (Inlet)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 16-317-242 Supplier Labconco™ Supplier No. 7061111
Only null left
Add to Cart
Add to Cart

Multi-speed remote blowers specifically for use with Protector I-S Fume Hoods.

Coated Steel Blowers

With direct drive ECM motor and corrosion resistant phenolic coating on impeller and housing.

  • Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
  • Provides adjustable speeds over broad range of airflows
  • Powder-coated steel base and weather cover gives long life in extreme weather
  • Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
  • Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
  • Flow-through vent holes and louvers allow air to circulate
  • Removable weather cover allows easy access to ECM motor and impeller shaft
  • Forward curved impellers are balanced to ensure quiet operation and optimum air delivery
  • When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
  • Explosion-Proof: No
  • Motor Power: 1hp

Coated Steel Blowers are not recommended for use with Perchloric Acid.

 

Fiberglass Blowers

Ideal for fume hood exhaust systems in moderate to highly corrosive conditions.

  • Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
  • Housings made from molded fiberglass reinforced polyester for durability and long life
  • Powder-coated steel base and weather cover gives long life in extreme weather
  • Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
  • Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
  • Flow-through vent holes and louvers allow air to circulate
  • Balanced, forward curved impellers made of injection-molded polypropylene resist corrosive atmospheres, operate quietly and provide optimum air delivery
  • Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
  • Removable weather cover allows easy access to ECM motor and impeller shaft
  • When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
  • Hood Application: Moderate to highly corrosive
  • Motor Power: 1hp

Fiberglass Blowers are not recommended for use with Perchloric Acid.

 

PVC Blowers

Intelli-Sense Multi-Speed Blowers are weatherized, direct drive, non-explosion-proof blowers controlled by two or three position switch.

  • Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
  • Housings are vacuum formed from unplasticized Type I polyvinyl chloride for complete corrosion protection
  • Powder-coated steel base and weather cover gives long life in extreme weather
  • Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
  • Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
  • Flow-through vent holes and louvers allow air to circulate
  • Impellers made of injection-molded PVDF resist highly corrosive atmospheres, operate quietly and provide optimum air delivery
  • Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
  • Drain connection on lower portion of housing allows utilization of washdown system
  • Removable weather cover allows easy access to ECM motor and impeller shaft
  • When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
  • Hood Application: Moderate to highly corrosive, Perchloric acid
  • Motor power: 1hp

Fiberglass Blowers are not recommended for use with Perchloric Acid

Specifications

For Use With (Equipment) Protector I-S Fume Hoods
Width (English) 10 in. (Inlet)
Horsepower 1
Height (Metric) 57.4 cm
Includes Blower without Control Box
Width (Metric) 61.0 cm
Product Type Blower, Multi-speed
Voltage 115 V
Electrical Requirements 115 V, 50/60 Hz, 10 A
Material Coated Steel
Frequency 50/60 Hz
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This blower is for use with Labconco Protector I-S Hoods only. It does not include the Intelli-Sense control box. For all other hoods, order Intelli-Sense Multi-Speed Blowers with control box.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.