Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Intermediate Polar Fused Silica Tubing

Catalog No. 111004860 Shop All MilliporeSigma Supelco Products
Click to view available options
Overall Length (Metric):
1 m
15 m
5 m
60 m
Diameter (English) Inner:
0.25 mm
0.32 mm
0.53 mm

Ideal for use with injection solvents such as acetone, methylene chloride (dichloromethane), and toluene

  • Use as transfer lines, guard columns, or retention gaps
  • Can be used to make custom columns
  • Ideal for use with injection solvents such as acetone, methylene chloride (dichloromethane), and toluene
  • Composition: Phenyl/Methyl
  • Deactivated
TRUSTED_SUSTAINABILITY

Specifications

For Use With Injection Solvents Such as Acetone, Methylene Chloride (Dichloromethane), and Toluene
Type Tubing
For Use With (Application) Use as Transfer Lines, Guard Columns, Retention Gaps, or Custom Columns
Diameter (English) Inner 0.32 mm
Overall Length (Metric) 1 m
Material Silica
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.