Learn More
Restek™ Intermediate-Polarity Deactivated Fused Silica Guard Columns and Transfer Lines
Shop All Restek Corporation Products

Description
- Tested with a comprehensive test mix to ensure high inertness
- Useful for a wide range of applications
- Use with most common solvents
- Maximum temperature: 325°C
Specifications
Specifications
| Type | GC Guard Column |
| Description | Intermediate-Polarity Deactivation |
| For Use With (Application) | Useful for a Wide Range of Applications |
| Diameter (Metric) Inner | 0.075 mm |
| Overall Length (Metric) | 1 m |
| Max. Operating Temperature (Metric) | 325°C |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.