Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Intermediate-Polarity Deactivated Fused Silica Guard Columns and Transfer Lines
SDP

Catalog No. 06610571 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Overall Length (Metric):
1 m
30 m
60 m
Diameter (Metric) Inner:
0.050 mm
0.075 mm
0.10 mm
0.15 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Quantity:
1 Ea.
6 Pk.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (Metric) Inner Quantity
06-610-571 1 m 0.15 mm 1 Ea.
06-708-111 30 m 0.25 mm 1 Ea.
06-708-133 60 m 0.53 mm 1 Ea.
06-708-119 30 m 0.32 mm 1 Ea.
06-610-568 1 m 0.050 mm 1 Ea.
06-610-569 1 m 0.075 mm 1 Ea.
06-610-570 1 m 0.10 mm 1 Ea.
06-610-572 1 m 0.18 mm 1 Ea.
06-717-540 60 m 0.53 mm 6 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-610-571 Supplier Restek™ Supplier No. 10101
Add to Cart
Add to Cart

Tested with a comprehensive test mix to ensure high inertness, use with most common solvents

  • Tested with a comprehensive test mix to ensure high inertness
  • Useful for a wide range of applications
  • Use with most common solvents
  • Maximum temperature: 325°C

Specifications

Type GC Guard Column
Description Intermediate-Polarity Deactivation
For Use With (Application) Useful for a Wide Range of Applications
Diameter (Metric) Inner 0.15 mm
Overall Length (Metric) 1 m
Max. Operating Temperature (Metric) 325°C
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.