Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Intermediate-Polarity Deactivated MXT Guard Columns and Transfer Lines
SDP

Catalog No. 06713262 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
5 m
10 m
Diameter (Metric) Inner:
0.28 mm
0.53 mm
Diameter (Metric):
0.53 mm
0.74 mm
Quantity:
6 Pack
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Diameter (Metric) Quantity
06-713-262 5 m 0.28 mm 0.53 mm 6 Pack
06-713-270 10 m 0.53 mm 0.74 mm Each
06-713-269 10 m 0.28 mm 0.53 mm Each
06-713-264 5 m 0.53 mm 0.74 mm 6 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-713-262 Supplier Restek™ Supplier No. 70044
Add to Cart
Add to Cart

Passivated stainless steel columns useful for a wide range of applications.

  • Passivated stainless steel
  • Maximum temperature: 325°C

Order Info

Certificates of analysis for new 5m and 10m Restek guard columns are now provided electronically.

Specifications

Length (Metric) 5 m
Quantity 6 Pack
Diameter (Metric) 0.53 mm
Type Guard Column
Diameter (Metric) Inner 0.28 mm
Max. Temperature (Metric) 325°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.