Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Invitrogen™ Invitrolon™ PVDF/Filter Paper Sandwiches, 0.45 μm, 8.5 x 13.5 cm
Click to view available options
Quantity:
16 membrane/filter paper sandwiches
Description
- Perfectly fit 8.6 x 13.5cm E-PAGE™ Gels
- Designed for western transfer of proteins
- Pore Size: 0.45μm
- Thickness: 2.5mm
- Size: 8.5 x 13.5cm
A protein's properties affect its ability to bind to membrane surfaces.
Proteins, Expression, Isolation and Analysis, Western Blotting
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Length (Metric) | 13.5 cm |
| Width (Metric) | 8.5 cm |
| Quantity | 16 membrane/filter paper sandwiches |
| Format | Sandwich |
| Material | PVDF |
| Pore Size | 0.45 μm |
| Content And Storage | Store at room temperature. |
| Shipping Condition | Room Temperature |
| Dimensions (LxW) | 8.5 cm x 13.5 cm |
| Thickness | 2.5 mm |
| Show More |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction