Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety IRI-s Safety Glasses
IRI-s safety glasses fit perfectly to every face using a memory form B-Flex bridge, fully adjustable in height, depth and width, an ultra-enveloping frame with pivoting ergonomic temples
$20.04 - $21.72
Specifications
Height (English) | 2 in. |
---|---|
Height (Metric) | 5 cm |
Shape | Rectangular |
Width (English) | 2.75 in. |
Width (Metric) | 7 cm |
Catalog Number | Mfr. No. | Lens Tint | LensType | Frame Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | LensType | Frame Color | Price | Quantity & Availability | |||
18-072-050
|
Bollé Safety
40223 |
Clear | Black |
Each for $21.72
|
|
||||
18-072-051
|
Bollé Safety
40182 |
Smoke | Black |
Each for $21.45
|
|
||||
18-072-057
|
Bollé Safety
40120 |
Twilight | Gray/Black |
Each for $20.04
|
|
||||
Description
- High impact 2.2 mm polycarbonate lens
- Anti-fog/Anti-scratch coated on both sides
- 99.99% UVA and UVB light absorption
- High contour (9 base), single-piece lens with 180° distortion-free viewing and superior optical quality
- Upper brow protection
- B-flex shape memory bridge to adapt all faces
- Optimal fit and comfort with co-injected, pivoting temples
Specifications
2 in. | |
Rectangular | |
7 cm | |
Safety Glasses | |
Reusable | |
Polycarbonate |
5 cm | |
2.75 in. | |
ANSI Z87+ | |
Polycarbonate | |
Polycarbonate | |
Rimless |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title