Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mystaire™ Isola™ Polypropylene Base Cabinet

Polypropylene constructed cabinet ideal for storage of corrosive chemicals. For use with the Isola™ filtered workstations.
$2580.00 - $4300.00
Specifications
For Use With (Equipment) | Isola Filtered Workstation |
---|---|
Height (English) | 36 in. |
Length (English) | 28 in. |
Depth (English) | 28 in. |
Height (Metric) | 914.4 mm |
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Price | Quantity & Availability | ||||
15-338-909
![]() |
Mystaire™
MYPBC36 |
36 in. | 914.4 mm |
Each for $2,580.00
|
|
||||
15-338-910
![]() |
Mystaire™
MYPBC48 |
48 in. | 1219.2 mm |
Each for $3,320.00
|
|
||||
15-338-911
![]() |
Mystaire™
MYPBC72 |
72 in. | 1828.8 mm |
Each for $4,300.00
|
|
||||
Description
- 36 inches high
- Variety of shelving options
- Polypropylene construction
- Color: White
Specifications
Isola Filtered Workstation | |
28 in. | |
914.4 mm | |
711.2 mm | |
Polypropylene |
36 in. | |
28 in. | |
711.2 mm | |
Base Cabinet | |
White |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title