Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
KleenGuard™ G80 Neoprene/Latex Chemical Resistant Gloves
Shop All Ansell Products
                    Click to view available options
                
                
                    
                            
                                Size:
                            
                        
                        
                            
                                Large
                            
                        
                            
                                Medium
                            
                        
                            
                                Small
                            
                        
                            
                                X-Large
                            
                        
                    Description
- Neoprene over natural rubber latex construction with cotton flock lining for comfort and perspiration absorption
 - High resistance to acids, oils, solvents and alkalis
 - Meets the EN 374-AKL standard and has a high level of dexterity, per EN420:2003 standard
 - Not suitable for those with Type 1 latex allergies
 
            Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003, EN 374 | 
| Applications | Industrial | 
| Color | Blue, Yellow | 
| Latex Free | No | 
| Material | Neoprene, Latex | 
| Product Type | Chemical-resistant Gloves | 
| Size | Large | 
| Thickness (English) | 27.5 mil | 
| Thickness (Metric) | 0.69 mm | 
| EN ISO 374-1 CHEMICAL LETTER CODES | AKL | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction