Learn More
United Scientific Supplies Jupiter Electronic Pipette

Shop All United Scientific Supplies, Inc Products


Description
- Versatile United Scientific™ Jupiter Electronic Pipettes provide fast, accurate results using three separate modes: pipetting, stepper dispensing, and diluting.
- Quickly select between modes, volumes, and speed using easy two-knob operation and a digital display with clear status indicators.
- Choose the parameter to be adjusted using the blue knob, and dial in precise settings using the black function wheel.
- Jupiter pipettes use a reliable, high-performance motor to deliver accuracy and repeatability.
- The ergonomic, lightweight design is comfortable to handle, and the electronic operation protects against repetitive motion injury.
- Three separate aspirating and dispensing speeds and up to ten stepper counts let users decide the frequency and quantity of samples to dispense.
- The lithium-ion battery in Jupiter is easily recharged using either the provided AC adapter or USB cable.
- Also includes a stand that can be mounted on a flat surface or wall.
- Electronic operation saves time and reduces manual errors.
- Comfortable, lightweight design.
- Three operating modes with quick, accurate adjustments using two knobs.
- Calibrated and tested in compliance with ISO8655-6 / DIN12650.
Specifications
Specifications
| Compatible Tips | 20, 300 or 350 μL |
| Adjustable Tip Spacing | No |
| Autoclavable | Not Autoclavable |
| Color | White |
| Disposable | Reusable |
| For Use With | Pipette Tips |
| Grip Type | Ergonomic |
| Material | Plastic |
| Model | UNEPV0050-P |
| Number of Channels | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.