Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Jupiter Electronic Pipette

Shop All United Scientific Supplies, Inc Products


Click to view available options
Volume (Metric):
0.5 to 10 μL
100 to 1000 μL
30 to 300 μL
5 to 50 μL
Description
- Versatile United Scientific™ Jupiter Electronic Pipettes provide fast, accurate results using three separate modes: pipetting, stepper dispensing, and diluting.
- Quickly select between modes, volumes, and speed using easy two-knob operation and a digital display with clear status indicators.
- Choose the parameter to be adjusted using the blue knob, and dial in precise settings using the black function wheel.
- Jupiter pipettes use a reliable, high-performance motor to deliver accuracy and repeatability.
- The ergonomic, lightweight design is comfortable to handle, and the electronic operation protects against repetitive motion injury.
- Three separate aspirating and dispensing speeds and up to ten stepper counts let users decide the frequency and quantity of samples to dispense.
- The lithium-ion battery in Jupiter is easily recharged using either the provided AC adapter or USB cable.
- Also includes a stand that can be mounted on a flat surface or wall.
- Electronic operation saves time and reduces manual errors.
- Comfortable, lightweight design.
- Three operating modes with quick, accurate adjustments using two knobs.
- Calibrated and tested in compliance with ISO8655-6 / DIN12650.
Specifications
Specifications
| Compatible Tips | 10 μL |
| Adjustable Tip Spacing | No |
| Autoclavable | Not Autoclavable |
| Color | White |
| Disposable | Reusable |
| For Use With | Pipette Tips |
| Grip Type | Ergonomic |
| Material | Plastic |
| Model | UNEPV0010-P |
| Number of Channels | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction