Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Cease-Fire™ Waste Receptacle
Shop All Justrite Safety Group Products
Click to view available options
Capacity (English):
12 gal.
15 gal.
30 gal.
Height (English):
21.75 in.
27.75 in.
29.75 in.
Weight (English):
10 lb.
12 lb.
28 lb.
Description
- Contoured head traps rising smoke and gas; redirects it to combustion area, cutting off oxygen supply and extinguishing flames in seconds
- Large center opening with domed rim ensures that waste will fall inside can
- Attractive brushed aluminum head is corrosion-free and easily removed for emptying
- Gray enamel drum-style can constructed of heavy-gauge steel with rust-resistant coating
Order Info
Replacement heads available separately.
Compliance
FM approved. UL listed.
Specifications
Specifications
| Capacity (Metric) | 56.8 L |
| Certifications/Compliance | FM, UL |
| Diameter (Metric) Outer | 38.4 cm |
| Diameter (English) Outer | 15.12 in. |
| Capacity (English) | 15 gal. |
| Color | Gray |
| Height (Metric) | 65.4 cm |
| Opening Size (English) | 5.25 in. |
| Opening Size (Metric) | 13.3 cm |
| Quantity | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction