Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Cease-Fire Parts
Shop All Justrite Safety Group Products
Click to view available options
Capacity (English):
30 gal.
55 gal.
Diameter (English) Outer:
19.25 in.
23.75 in.
Height (English):
29 in.
34.5 in.
Weight (English):
23.5 lb.
35 lb.
Specifications
Specifications
Capacity (Metric) | 200 L |
Certifications/Compliance | UL |
Diameter (Metric) Outer | 60.3 cm |
Diameter (English) Outer | 23.75 in. |
Capacity (English) | 55 gal. |
Color | Gray |
Height (Metric) | 87.6 cm |
Quantity | 1 Ea. |
Weight (English) | 35 lb. |
Weight (Metric) | 15.8 kg |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction