Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Elite™ Smokers Cease-Fire™ Cigarette Butt Receptacles

Catalog No. 19413827 Shop All Justrite Safety Group Products
Click to view available options
Color:
Black
Gray
Tan
Weight (English):
10.4 lb.
12 lb.
This item is not returnable. View return policy
This item is not returnable. View return policy

Collect unsightly cigarette litter and reduce the risk of fire

Keep cigarette litter safely hidden from public view and enhance your property's image. Classic, contemporary upscale styling enhances or complements any commercial architectural setting.

  • No-rust polyethylene receptacle features oxygen-restricting, self-extinguishing design to safely collect burning butts
  • Stainless-steel snuffer screen offers larger snuff area for cigarettes and cigars, resulting in fewer misses
  • Limited entry design discourages unwanted trash from clogging the neck
  • Covered opening eliminates messy rainwater overflow
  • Easy cleaning and maintenance; no tools or hardware required
  • Removable, galvanized steel pail holds thousands of butts
  • For added stability and weight, add sand and/or use brick in specially designed base
  • Integrated padlock tabs accept optional padlock to discourage unauthorized access
  • For added security and greater stability in severe weather, molded-in tether eyelet accepts optional wire rope cable

Order Info

Dimensions: 30.5 dia. x 96.5Hcm (38 x 12 in. ), Capacity: 15L (4 gal.), Shipping weight: 5kg (10.4 lb.)

Compliance

ADA compliant. FM fire tested and approved.

Specifications

Capacity (Metric) 15 L
Certifications/Compliance FM, ADA
Capacity (English) 4 gal.
Color Gray
Height (Metric) 96.5 cm
Quantity 1 Ea.
Weight (English) 12 lb.
Weight (Metric) 5 kg
Width (Metric) 30.5 cm
For Use With (Application) Collecting cigarette butts
Width (English) 12 in.
Height (English) 38 in.
Material Polyethylene
Product Type Cigarette Butt Receptacle
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.