Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Kartell Dispenser Bottles with Adjustable Volume
Shop All Dynalab Corporation Products

Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Description
- Chemical resistant; food grade product
- Graduated measuring cup slides up and down on the vertical polyethylene tube for easy adjustment
- Variation in height determines the volume to be dispensed
- Fill cup by squeezing the bot
Specifications
Specifications
Capacity (Metric) | 250 mL |
Includes | Adjustable Clear PMP Graduated Cup (5 to 50 cc) |
Material | LDPE |
Quantity | 10/Cs. |
Height (Metric) | 298 mm |
Product Type | Dispensing Bottle |
Diameter (Metric) | 60 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction