Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Kartell Erlenmeyer Graduated Flask
SCI_ED

Catalog No. s37572
Click to view available options
Capacity (Metric):
2 L

Autoclavable, large 2L Erlenmeyer flask with molded graduations.

  • Made from autoclavable polypropylene
  • Thick wall
  • Graduated every 100mL
  • Chemical resistant
  • Accepts 34/35 stopper

Specifications

Capacity (Metric) 2 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.