Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Kartell Test Tube Racks
Shop All Dynalab Corporation Products

Click to view available options
Holds:
Tubes (16 mm)
Tubes (18 mm)
Tubes (20 mm)
Description
- Lightweight, compact polypropylene racks
- Chemical resistant
- Can be used in water baths
- Can withstand temperatures up to 120°C (max.)
Specifications
Specifications
Product Type | Test Tube Rack |
Holds | Tubes (18 mm) |
Material | Polypropylene |
Positions | 9 |
For Use With (Application) | Titration work |
Quantity | 8/Pk. |
Temperature (Metric) Range | 120°C (max.) |
Dimensions (L x W x H) | 5.5 x 22 x 6.5 cm |
Diameter (Metric) Opening | 18 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction