Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Kartell Weighing Bottles with Lids
SCI_ED

Catalog No. S01990 Shop All Dynalab Corporation Products
Click to view available options
Capacity (Metric):
20 mL

Catalog No. S01990

Supplier: Dynalon™ 2611540001

Only null left
Add to Cart
Add to Cart

Includes

Push-on lids.

Reduce the tare weight correction with these lightweight, autoclavable, reusable translucent bottles.

  • Air-tight
  • No internal shoulder eliminates need for spatulas
  • For liquids or solids
  • Highly resistant to acid attack
  • Tops can be squeezed to assist pouring
  • Very economical compared to glass

Specifications

Capacity (Metric) 20 mL
Color Translucent
Weight (Metric) 8g
Weight (English) 0.01 lb.
Height (Metric) 40.89 mm
Height (English) 1.61 in.
Closure Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.