Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KD Scientific Legato Syringe Pumps with Adagio Software
User-definable flowrates with selectable target volume or time values to control the total infusion volume
Specifications
Voltage | 100/240 V |
---|---|
Flow Rate | 5 to 220.97 mL/min. |
Capacity (Metric) | 0.5 μL to 140 mL |
Certifications/Compliance | CE, UL, CSA, WEE, CB scheme, EU RoHS |
Connectors | RS232 - 9 pin D-sub connector, RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector |
Catalog Number | Mfr. No. | Type | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Model | Price | Quantity & Availability | ||||
14-831-232
|
KD Scientific
788270A |
Dual Syringe Push-Pull Pump | Legato 270 | N/A | N/A | N/A | |||
14-831-233
|
KD Scientific
788272A |
Dual Syringe Push-Pull Pump | Legato 270P Programmable | N/A | N/A | N/A | |||
14-831-220
|
KD Scientific
788200A |
Dual Syringe Infusion Pump | Legato 200 | N/A | N/A | N/A | |||
14-831-231
|
KD Scientific
788212A |
Dual Syringe Infuse/Withdraw Pump | Legato 210P Programmable | N/A | N/A | N/A | |||
14-831-230
|
KD Scientific
788210A |
Dual Syringe Infuse/Withdraw Pump | Legato 210 | N/A | N/A | N/A | |||
Description
- Infuse only dual syringe pump
- Holds one or two syringes from 0.5μL to 140mL
- 6400 microsteps per one revolution of lead screws
- High resolution color touchscreen
- Real-time clock
- Unparalleled ease of use
- Touch pad “lock” feature
- LED light on front panel
- Full metal chasis
- Built-in syringe table
- Up to 75 lb. linear force
- Advanced microstepping techniques
- Built-in RS-485 interface
- USB port
- I/O and TTL interface
- Continuous mode of operation
- Spill dam
Certifications
CE Marked, UL Listed, CSA, WEE, CB scheme, EU RoHS
Specifications
100/240 V | |
0.5 μL to 140 mL | |
RS232 - 9 pin D-sub connector, RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector | |
Free Adagio software | |
75 lb. | |
±0.05% | |
10.45 lb. | |
3.5 x 10 x 11 in. (8.89 x 25.4 x 27.94 cm) | |
TFT | |
50/60 Hz | |
28 cm | |
9 cm | |
25.4 cm | |
4°C |
5 to 220.97 mL/min. | |
CE, UL, CSA, WEE, CB scheme, EU RoHS | |
Microprocessor with 0.062 microstepping | |
34 kg | |
Steel | |
-10°C to +70°C | |
5 kg | |
100/240 V 50/60 Hz | |
±0.35% | |
11 in. | |
3.5 in. | |
10 in. | |
40°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title