Learn More
Kemtec™ AP™ Chemistry Kits: Acid-Base Titrations: An Inquiry Investigation
Shop All AquaPhoenix Scientific Products

Description
Includes
Potassium Acid Phthalate, ACS; Sodium Hydroxide,12N; Phenolphthalein Ind solution, 30mL; Hydrochloric Acid, 1.0N, 60mL
Requires
Stir plates, burets, 250 & 500mL volumetric flasks, 1mL pipets, pH meter (optional)
Ideal for fulfilling the AP Chemistry Inquiry requirements as students investigate: What is the mass percent of citric acid in a piece of candy such as a Sour Patch Kid™, Warhead™, Smartee™ or Sweet Tart™?
- Minimal prep time and easily adapted to shorter lab periods
- Ideal for AP or Honors Chemistry
- Instructor's manual features background material, easy-to-follow stepwise protocols, assessment questions, sample data, modeled calculations, and an answer key
- Kit designed to exceed 2013 AP Next Generation National Standards
- Meets AP Science Practices 2 & 3
- Targets Grades: 10-14
- Accommodates 24 Students Working in Groups of two
Kemtec AP kits are compatible with optional data collection and simulations using TI-Nspire™ handhelds and software. Free activities can be found at www.fisheredu.com/TI.
Specifications
Specifications
| Certifications/Compliance | Meets new 2013 AP standards, meets AP science practices 2 and 3 |
| Grade | 10 to 14 |
| For Use With (Application) | For fulfilling the ap chemistry inquiry requirements as students investigate, students standardize a sodium hydroxide titrant with a primary standard, khp, then find the concentration of an unknown acid solution |
| Includes | Potassium acid phthalate, acs, 12n sodium hydroxide, 30ml phenolphthalein ind solution, 1n, 60ml hydrochloric acid |
| Class Size | 24 Students (12 Groups) |
| Product Type | Acid-Base Titrations An Inquiry Investigation Science Kit |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.