Learn More
Silica gel orange, for drying purposes, non toxic grade, 2-5 mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Orange |
| Physical Form | Beads |
| Material | Silica Gel |
| Quantity | 1 kg |
| Loss on Drying | 2% max. (120°C, 2 h) |
| Packaging | Glass Bottle |
| Solubility Information | Solubility in water: insoluble. |
| Chemical Name or Material | Silica gel orange |
Frequently Asked Questions (FAQs)
The degree of moisture uptake will be indicated by color change from orange to colorless at approximately 6 wt.% water content. However, it continues to adsorb water from this point until reaching its maximum capacity.
Silicagel orange, for drying purposes, non toxic grade full adsorption capacity can be regained by regeneration at 90 degrees Celsius until its original orange color is obtained.
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.