Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Metal Hub Sharp Non-Coring Needles (Luer Lock)
Shop All Hamilton Company Products
Click to view available options
Needle Gauge:
10 G
11 G
12 G
13 G
14 G
15 G
16 G
17 G
18 G
19 G
20 G
21 G
22 G
22s G
23 G
24 G
25 G
25s G
26 G
28 G
29 G
30 G
31 G
32 G
33 G
For Use With (Equipment):
LT and TLL Syringes and Connectors
PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors
TLL Syringes and LT or TLL Connectors
Autoclavable:
Autoclavable
Not Autoclavable
Description
Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. Needles are 304 stainless steel (sst.). Standard needle length is 2 in. (51mm). Custom needle lengths and point styles are available.
Metal Hub Compatible Syringe Terminations
- PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
Six needles per pack.
Specifications
Specifications
Autoclavable | Not Autoclavable |
Material | Stainless Steel |
Needle Gauge | 24 G |
Length (English) Needle | 2 in. |
Product Type | Replacement Needle |
Length (Metric) Needle | 51 mm |
Needle Point Style | Sharp, Bevel, Curved |
For Use With (Equipment) | LT and TLL Syringes and Connectors |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction