Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Culture Tubes
SDPSCI_ED

Catalog No. p-2380743 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
13 mm
18 mm
Length (Metric):
100 mm
150 mm
Capacity (Metric):
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric)
S30523 13 mm 100 mm 10 mL
S30528 18 mm 150 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S30523 Supplier Kimble™ Supplier No. 4504813100/EMD
This item is not returnable. View return policy

Durable Kimax glass tubes without lip, with fire-polished top rim!

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E 438 Type I, Class A
Capacity (Metric) 10 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Disposable Reusable
Label Type White Ceramic Enamel Marking Spot
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.