Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Gooch Filtering Crucibles
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
15 mL
30 mL
Porosity:
Coarse
Fine
Medium
Description
- At higher temperatures, heat in electric furnace
- Do not remove crucibles until temperature is reduced to about 250°C (482°F)
- Fritted disc
- Avoid exposure to sudden temperature changes
- Coarse (C), medium (M), and fine (F) porosities
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Description | With Fritted discs |
| Diameter (Metric) Disc | 3cm |
| Material | Borosilicate Glass |
| For Use With (Application) | For collecting, drying and weighing precipitates and samples to be analyzed using gravimetric analysis |
| Max. Temperature (Metric) | 250°C |
| Capacity (Metric) | 30 mL |
| Height (Metric) | 5cm |
| Product Type | Gooch Filtering Crucible |
| Porosity | Fine |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction