Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Replacement Thermometer
SDP

Catalog No. 03229a Shop All DWK Life Sciences Products
Click to view available options
Temperature Range (Metric):
14°C to 38°C

Catalog No. 03-229A

Supplier: DWK Life Sciences 15123T1025

Only null left
Add to Cart
Add to Cart

Can fulfill your laboratory needs

  • Medium length
  • Temperature Range: 14° to 38°C
  • Joints: 10/18
  • Stated Immersion: 28mm

TRUSTED_SUSTAINABILITY

Specifications

Resolution 0.2°C
Max. Temperature (Metric) 38°C
Min. Temperature (Metric) 14°C
Temperature Range (Metric) 14°C to 38°C
Accuracy ±0.5°C
Subdivision 0.2°C
Immersion Length 28 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.