Kimble™ KIMAX™ Reusable Test Tubes with Beaded Rim Available on GSA/VA Contract for Federal Government customers only.

Made from N-51A borosilicate glass

Manufacturer: Kimble™ 4505019150

 View more versions of this product

Catalog No. 14-915E

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM E438, Type I, Class B
    Label Type None
    Diameter (Metric) Outer 19mm
    Material Borosilicate Glass
    Design Type Plain Beaded Rim
    Capacity (Metric) 30mL
    Length (Metric) 150mm
    Shape Round Bottom

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit