Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with PTFE-Faced Rubber-Lined Screw Cap
SDP

Catalog No. 1493010 Shop All DWK Life Sciences Products
Click to view available options
Diameter (Metric):
13 mm
16 mm
20 mm
25 mm
Length (Metric):
100 mm
125 mm
150 mm
200 mm
Capacity (Metric):
8 mL
12 mL
16 mL
20 mL
25 mL
30 mL
50 mL
70 mL
Thread Size:
13-415
15-415
18-415
24-410

Black phenolic cap with PTFE-faced rubber liner

  • White marking spot
  • Black phenolic cap

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E982, Type VI, Class B
Closure Color Black
Closure Material Phenolic
Capacity (Metric) 30 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Label Type Marking Spot
Liner Material PTFE, Rubber
Thread Size 18-415
Diameter (Metric) 20 mm
Closure Type Screw Cap
Product Type Reusable Test Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.